Motion
90259
Thick Wall Wear Sleeve - 19.4661 in; 494.44 mm Shaft Dia., 2.250 in Width, Chromium-Plated Carbon Steel Material
Mi Item #02336407
MFR #90259
Price$5,825.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 19.4661 in; 494.44 mm Shaft Dia., 2.250 in Width, Chromium-Plated Carbon Steel Material
Mi Item #02336407
MFR #90259

Mfr description
90259 LDS
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,825.24/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    19.4661 in; 494.44 mm
  • Overall Width
    24 mm
  • Shaft Diameter
    11.378 in
  • Weight
    2.60 lbs
  • Width
    0.9450 in, 24 mm
  • Width on Shaft
    2.250 in
  • Width Overall Width For Speedi Slv
    2.250 in

Details

  • Additional Details
    Hard-Chrome Plated
  • Construction Description
    No Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311298995
  • Material
    Chromium-Plated Carbon Steel
  • Series
    LDSLV4
  • Shaft Range For Speedi Sleeve
    11.188 to 11.200 in
  • Trade / Brand Name
    SKF Wear Sleeve
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    085311298995
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)