Motion
90272
Thick Wall Wear Sleeve - 2.7500 in; 69.85 mm Shaft Dia., 1.732 in Width, Chromium-Plated Carbon Steel Material
Mi Item #02336408
MFR #90272
Price$5,531.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 2.7500 in; 69.85 mm Shaft Dia., 1.732 in Width, Chromium-Plated Carbon Steel Material
Mi Item #02336408
MFR #90272

Mfr description
90272 LDS
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,531.27/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    2.7500 in; 69.85 mm
  • Overall Width
    0.5630 in
  • Shaft Diameter
    2.7500 in
  • Weight
    4.58 lbs
  • Width
    0.5630 in, 14.30 mm
  • Width on Shaft
    1.732 in
  • Width Overall Width For Speedi Slv
    1.732 in

Details

  • Additional Details
    Installation Tool
  • Construction Description
    Solid with Removable Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311299008
  • Material
    Chromium-Plated Carbon Steel
  • Series
    99 Series
  • Shaft Range For Speedi Sleeve
    14.171 to 14.177 in
  • Trade / Brand Name
    SKF Wear Sleeve
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    085311299008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)