Motion
OD21/33-NL
Ruland OD21/33-NL - Oldham Coupling Hub, OD 1.313" / 33.3mm, Nylon
MI ITEM #02336459
MFR #OD21/33-NL
List Price$51.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland OD21/33-NL - Oldham Coupling Hub, OD 1.313" / 33.3mm, Nylon
MI ITEM #02336459
MFR #OD21/33-NL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.18/each for your price

Overview

Mfr description
OD21/33-NL OLDHAM COUPLING DISK INSERT

Specifications

  • Outside Diameter
    1.3130 in
  • Material
    2024 or 7075 Aluminum
  • Torque Capacity
    25 ft-lbs
  • Torsional Stiffness
    0.052 in-lb/deg
  • Operating Temperature Range
    -23 °C to 54 °C
  • Series
    OD
  • Product Type
    Oldham Coupling Inserts
  • UPC_NO
    63452905998

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought