Motion
BC10-3-2-A
Bellows Shaft Coupling - Clamp-On, 0.5900 in OD, 1.0720 in Length, 7075 or 2024 Aluminum
MI ITEM #02336460
MFR #BC10-3-2-A
List Price$228.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bellows Shaft Coupling - Clamp-On, 0.5900 in OD, 1.0720 in Length, 7075 or 2024 Aluminum
MI ITEM #02336460
MFR #BC10-3-2-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$228.77/each for your price

Overview

Mfr description
BC10-3-2-A CLAMP BELLOWS COUPLING

Specifications

  • Coupling Style
    Clamp-On
  • Bore - Side 1
    0.1880 in
  • Bore - Side 2
    0.1250 in
  • Outside Diameter
    0.5900 in
  • Overall Length
    1.0720 in
  • Bore Size
    0.1880 in
  • Hub Material
    7075 or 2024 Aluminum
  • Bellows Material
    321 Stainless Steel
  • Static Torque
    22 in
  • Torque Capacity
    1.83 ft-lbs
  • Max Rpm
    10000 rpm
  • Max Angular Misalignment
    1.50 °
  • Length Through Bore
    1.072 in
  • Torsional Stiffness
    72 in-lb/deg
  • Max Parallel Misalignment
    0.004 in
  • Axial Motion
    0.008 in
  • Bore Tolerance
    +.001 / -.000 in
  • Dynamic Torque Non Reversing
    11 in
  • Dynamic Torque Reversing
    5.5 in
  • Rated Temperature
    -40 to 200 °F
  • Shaft Penetration
    0.536 in
  • Screw Thread Size
    M2
  • Series
    BC
  • Weight
    0.02 lbs
  • Harmonization Code
    8483608000
  • Manufacturer Product Page
  • Installation Instructions
  • UPC_NO
    63452906250

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text