Motion
BC10-4-4-A
Bellows Shaft Coupling - Clamp-On, 0.5900 in OD, 1.0720 in Length, 7075 or 2024 Aluminum
MI ITEM #02336464
MFR #BC10-4-4-A
Price$160.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bellows Shaft Coupling - Clamp-On, 0.5900 in OD, 1.0720 in Length, 7075 or 2024 Aluminum
MI ITEM #02336464
MFR #BC10-4-4-A

Mfr description
BC10-4-4-A CLAMP BELLOWS COUPLING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.74/each

Specifications

Dimensions

  • Axial Motion
    0.008 in
  • Bore - Side 1
    0.2500 in
  • Bore - Side 2
    0.2500 in
  • Bore Size
    0.2500 in
  • Length Through Bore
    1.072 in
  • Max Angular Misalignment
    1.50 °
  • Max Parallel Misalignment
    0.004 in
  • Outside Diameter
    0.5900 in
  • Overall Length
    1.0720 in
  • Screw Thread Size
    M2
  • Shaft Penetration
    0.536 in
  • Weight
    0.02 lbs

Details

  • Bellows Material
    321 Stainless Steel
  • Bore Tolerance
    +.001 / -.000 in
  • Coupling Style
    Clamp-On
  • Dynamic Torque Non Reversing
    11 in
  • Dynamic Torque Reversing
    5.5 in
  • Harmonization Code
    8483608000
  • Hub Material
    7075 or 2024 Aluminum
  • Installation Instructions
  • Manufacturer Product Page
  • Max Rpm
    10000 rpm
  • Rated Temperature
    -40 to 200 °F
  • Series
    BC
  • Static Torque
    22 in
  • Torque Capacity
    1.83 ft-lbs
  • Torsional Stiffness
    72 in-lb/deg
  • UPC_NO
    63452906254

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)