Motion
BC12-5-3-A
Bellows Shaft Coupling - Clamp-On, 0.7500 in OD, 1.1880 in Length, 7075 or 2024 Aluminum
Mi Item #02336468
MFR #BC12-5-3-A
Price$155.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bellows Shaft Coupling - Clamp-On, 0.7500 in OD, 1.1880 in Length, 7075 or 2024 Aluminum
Mi Item #02336468
MFR #BC12-5-3-A

Mfr description
BC12-5-3-A CLAMP BELLOWS COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.43/each

Specifications

Dimensions

  • Axial Motion
    0.010 in
  • Bore - Side 1
    0.3125 in
  • Bore - Side 2
    0.1880 in
  • Bore Size
    0.3130 in
  • Length Through Bore
    1.188 in
  • Max Angular Misalignment
    1.50 °
  • Max Parallel Misalignment
    0.004 in
  • Outside Diameter
    0.7500 in
  • Overall Length
    1.1880 in
  • Screw Thread Size
    M2.5
  • Shaft Penetration
    0.594 in
  • Weight
    0.03 lbs

Details

  • Bellows Material
    321 Stainless Steel
  • Bore Tolerance
    +.001 / -.000 in
  • Coupling Style
    Clamp-On
  • Dynamic Torque Non Reversing
    20 in
  • Dynamic Torque Reversing
    10 in
  • Harmonization Code
    8483608000
  • Hub Material
    7075 or 2024 Aluminum
  • Installation Instructions
  • Manufacturer Product Page
  • Max Rpm
    10000 rpm
  • Rated Temperature
    -40 to 200 °F
  • Series
    BC
  • Static Torque
    40 in
  • Torque Capacity
    3.33 ft-lbs
  • Torsional Stiffness
    120 in-lb/deg
  • UPC_NO
    63452906258
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)