Motion
BC26-12-6-A
Bellows Shaft Coupling - Clamp-On, 1.6250 in OD, 2.0000 in Length, 7075 or 2024 Aluminum
MI ITEM #02336496
MFR #BC26-12-6-A
Your Price$207.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bellows Shaft Coupling - Clamp-On, 1.6250 in OD, 2.0000 in Length, 7075 or 2024 Aluminum
MI ITEM #02336496
MFR #BC26-12-6-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$207.23/each(List $285.97)

Overview

Mfr description
BC26-12-6-A CLAMP BELLOWS COUPLING

Specifications

  • Coupling Style
    Clamp-On
  • Bore - Side 1
    0.7500 in
  • Bore - Side 2
    0.3750 in
  • Outside Diameter
    1.6250 in
  • Overall Length
    2.0000 in
  • Bore Size
    0.7500 in
  • Hub Material
    7075 or 2024 Aluminum
  • Bellows Material
    321 Stainless Steel
  • Static Torque
    250 in
  • Torque Capacity
    20.83 ft-lbs
  • Max Rpm
    10000 rpm
  • Max Angular Misalignment
    2.00 °
  • Length Through Bore
    2.000 in
  • Torsional Stiffness
    550 in-lb/deg
  • Max Parallel Misalignment
    0.010 in
  • Axial Motion
    0.020 in
  • Bore Tolerance
    +.001 / -.000 in
  • Dynamic Torque Non Reversing
    125 in
  • Dynamic Torque Reversing
    62.5 in
  • Rated Temperature
    -40 to 200 °F
  • Shaft Penetration
    1.000 in
  • Screw Thread Size
    M4
  • Series
    BC
  • Weight
    0.31 lbs
  • Harmonization Code
    8483608000
  • Manufacturer Product Page
  • Installation Instructions
  • UPC_NO
    63452906286

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text