Motion
CLC-22-22-SS
Clamp-On Rigid Coupling - CLC Series, Bright, 303 Stainless Steel, Bore - Side 1: 1.3750 in, Bore - Side 2: 1.3750 in
MI ITEM #02336634
MFR #CLC-22-22-SS
Your Price$503.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - CLC Series, Bright, 303 Stainless Steel, Bore - Side 1: 1.3750 in, Bore - Side 2: 1.3750 in
MI ITEM #02336634
MFR #CLC-22-22-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$503.30/each(List $724.75)

Overview

Mfr description
CLC-22-22-SS ONE-PIECE RIGID COUPLING

Specifications

  • Coupling Type
    One-Piece Clamp with Keyway
  • Clearance Diameter Max
    2.7720 in
  • Bore - Side 1
    1.3750 in
  • Bore - Side 2
    1.3750 in
  • Coupling Material
    303 Stainless Steel
  • Outside Diameter
    2.5000 in
  • Overall Length
    3.6250 in
  • Keyway - Side 1
    .3125 in
  • Keyway - Side 2
    .3125 in
  • Torque Capacity
    2900 in
  • Bore Size
    1.3750 in
  • Max Rpm
    4000 rpm
  • Finish Coating
    Bright
  • Screw Finish
    Bright
  • Screw Location
    0.986 in
  • Screw Material
    18-8 300 Series Stainless Steel with Nypatch
  • Screw Thread Size
    5/16 - 24
  • Screw Type / Material
    18-8 300 Series Stainless Steel with Nypatch®
  • Series
    CLC
  • Angular Misalignment
    0 °
  • Parallel Misalignment
    0.000 in
  • Axial Motion
    0.000 in
  • Bore Tolerance
    +.002 / +.0005 in
  • Temperature Rating
    -40 to +350 °F
  • Weight
    3.31 lbs
  • Harmonization Code
    8483608000
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Keyway Size
    0.3125 in
  • Installation Video
  • UPC_NO
    63452900179
  • Material
    303 Stainless Steel
  • Screw Size
    5/16 - 24
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text