Motion
CLC-32-32-SS
Clamp-On Rigid Coupling - CLC Series, Bright, 303 Stainless Steel, Bore - Side 1: 2.0000 in, Bore - Side 2: 2.0000 in
MI ITEM #02336640
MFR #CLC-32-32-SS
Your Price$2,037.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - CLC Series, Bright, 303 Stainless Steel, Bore - Side 1: 2.0000 in, Bore - Side 2: 2.0000 in
MI ITEM #02336640
MFR #CLC-32-32-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,037.44/each(List $2,933.92)

Overview

Mfr description
CLC-32-32-SS ONE-PIECE RIGID COUPLING

Specifications

  • Coupling Type
    One-Piece Clamp with Keyway
  • Clearance Diameter Max
    3.7170 in
  • Bore - Side 1
    2.0000 in
  • Bore - Side 2
    2.0000 in
  • Coupling Material
    303 Stainless Steel
  • Outside Diameter
    3.3750 in
  • Overall Length
    4.8750 in
  • Keyway - Side 1
    .5000 in
  • Keyway - Side 2
    .5000 in
  • Torque Capacity
    6100 in
  • Bore Size
    2 in
  • Max Rpm
    4000 rpm
  • Finish Coating
    Bright
  • Screw Finish
    Bright
  • Screw Location
    1.391 in
  • Screw Material
    18-8 300 Series Stainless Steel with Nypatch
  • Screw Thread Size
    3/8 - 24
  • Screw Type / Material
    18-8 300 Series Stainless Steel with Nypatch®
  • Series
    CLC
  • Angular Misalignment
    0 °
  • Parallel Misalignment
    0.000 in
  • Axial Motion
    0.000 in
  • Bore Tolerance
    +.002 / +.0005 in
  • Temperature Rating
    -40 to +350 °F
  • Weight
    7.58 lbs
  • Harmonization Code
    8483608000
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Keyway Size
    0.5000 in
  • Installation Video
  • UPC_NO
    63452900190
  • Material
    303 Stainless Steel
  • Screw Size
    3/8 - 24
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text