Motion
CLX-10-8-A
Clamp-On Rigid Coupling - CLX Series, Bright, 2024 Aluminum, Bore - Side 1: .6250 in, Bore - Side 2: .5000 in
MI ITEM #02336642
MFR #CLX-10-8-A
List Price$264.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - CLX Series, Bright, 2024 Aluminum, Bore - Side 1: .6250 in, Bore - Side 2: .5000 in
MI ITEM #02336642
MFR #CLX-10-8-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$264.76/each for your price

Overview

Mfr description
CLX-10-8-A ONE-PIECE RIGID COUPLING

Specifications

  • Coupling Type
    One-Piece Clamp without Keyway
  • Clearance Diameter Max
    1.5140 in
  • Bore - Side 1
    .6250 in
  • Bore - Side 2
    .5000 in
  • Coupling Material
    2024 Aluminum
  • Outside Diameter
    1.3125 in
  • Overall Length
    2.0000 in
  • Torque Capacity
    1450 in
  • Bore Size
    0.6250 in
  • Max Rpm
    4000 rpm
  • Finish Coating
    Bright
  • Screw Finish
    Black Oxide
  • Screw Location
    0.484 in
  • Screw Material
    Alloy Steel with Nypatch
  • Screw Thread Size
    #10-32
  • Screw Type / Material
    Alloy Steel with Nypatch®
  • Series
    CLX
  • Angular Misalignment
    0 °
  • Parallel Misalignment
    0.000 in
  • Axial Motion
    0.000 in
  • Bore Tolerance
    +.002 / +.0005 in
  • Temperature Rating
    -40 to +225 °F
  • Weight
    0.21 lb
  • Harmonization Code
    8483608000
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Installation Video
  • UPC_NO
    63452906034
  • Material
    Aluminum
  • Screw Size
    #10-32
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought