Motion
CLX-28-28-F
Clamp-On Rigid Coupling - CLX Series, Black Oxide, 1215 Lead-Free Steel, Bore - Side 1: 1.7500 in, Bore - Side 2: 1.7500 in
MI ITEM #02336666
MFR #CLX-28-28-F
List Price$812.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - CLX Series, Black Oxide, 1215 Lead-Free Steel, Bore - Side 1: 1.7500 in, Bore - Side 2: 1.7500 in
MI ITEM #02336666
MFR #CLX-28-28-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$812.74/each for your price

Overview

Mfr description
CLX-28-28-F ONE-PIECE RIGID COUPLING

Specifications

  • Coupling Type
    One-Piece Clamp without Keyway
  • Clearance Diameter Max
    3.3650 in
  • Bore - Side 1
    1.7500 in
  • Bore - Side 2
    1.7500 in
  • Coupling Material
    1215 Lead-Free Steel
  • Outside Diameter
    3.1250 in
  • Overall Length
    4.5000 in
  • Torque Capacity
    18500 in
  • Bore Size
    1.7500 in
  • Max Rpm
    4000 rpm
  • Finish Coating
    Black Oxide
  • Screw Finish
    Black Oxide
  • Screw Location
    1.305 in
  • Screw Material
    Alloy Steel with Nypatch
  • Screw Thread Size
    3/8 - 24
  • Screw Type / Material
    Alloy Steel with Nypatch®
  • Series
    CLX
  • Angular Misalignment
    0 °
  • Parallel Misalignment
    0.000 in
  • Axial Motion
    0.000 in
  • Bore Tolerance
    +.002 / +.0005 in
  • Temperature Rating
    -40 to +350 °F
  • Weight
    6.50 lbs
  • Harmonization Code
    8483608000
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Installation Video
  • UPC_NO
    63452900444
  • Material
    1215 Carbon Steel
  • Screw Size
    3/8 - 24
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text