Motion
CLX-8-8-A
Clamp-On Rigid Coupling - CLX Series, Bright, 2024 Aluminum, Bore - Side 1: .5000 in, Bore - Side 2: .5000 in
MI ITEM #02336676
MFR #CLX-8-8-A
Your Price$62.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - CLX Series, Bright, 2024 Aluminum, Bore - Side 1: .5000 in, Bore - Side 2: .5000 in
MI ITEM #02336676
MFR #CLX-8-8-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$62.58/each(List $86.36)

Overview

Mfr description
CLX-8-8-A ONE-PIECE RIGID COUPLING

Specifications

  • Coupling Type
    One-Piece Clamp without Keyway
  • Clearance Diameter Max
    1.3280 in
  • Bore - Side 1
    .5000 in
  • Bore - Side 2
    .5000 in
  • Coupling Material
    2024 Aluminum
  • Outside Diameter
    1.1250 in
  • Overall Length
    1.7500 in
  • Torque Capacity
    850 in
  • Bore Size
    0.5000 in
  • Max Rpm
    4000 rpm
  • Finish Coating
    Bright
  • Screw Finish
    Black Oxide
  • Screw Location
    0.430 in
  • Screw Material
    Alloy Steel with Nypatch
  • Screw Thread Size
    #8-32
  • Screw Type / Material
    Alloy Steel with Nypatch®
  • Series
    CLX
  • Angular Misalignment
    0 °
  • Parallel Misalignment
    0.000 in
  • Axial Motion
    0.000 in
  • Bore Tolerance
    +.002 / +.0005 in
  • Temperature Rating
    -40 to +225 °F
  • Weight
    0.13 lbs
  • Harmonization Code
    8483608000
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Installation Video
  • UPC_NO
    63452900475
  • Material
    2024 Aluminum
  • Screw Size
    #8-32
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text