Motion
FCR12-4-3-SS
Beam Shaft Coupling - Six Beam, 0.7500 in OD, 1.2500 in Length, 303 Stainless Steel
MI ITEM #02336685
MFR #FCR12-4-3-SS
List Price$238.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beam Shaft Coupling - Six Beam, 0.7500 in OD, 1.2500 in Length, 303 Stainless Steel
MI ITEM #02336685
MFR #FCR12-4-3-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$238.10/each for your price

Overview

Mfr description
FCR12-4-3-SS 6-BEAM CLAMP COUPLING

Specifications

  • Screw Clamp Type
    Clamp Type
  • Bore - Side 1
    0.2500 in
  • Bore - Side 2
    0.1875 in
  • Number Of Beams
    Six Beam
  • Outside Diameter
    0.7500 in
  • Overall Length
    1.2500 in
  • Length Through Bore
    0.6070 in
  • Material
    303 Stainless Steel
  • Torque Capacity
    3.42 ft-lbs
  • Max Rpm
    6000 rpm
  • Max Angular Misalignment
    3 °
  • Torsional Stiffness
    0.079 in-lb/deg
  • Max Parallel Misalignment
    0.008 in
  • Bore Tolerance
    +.001 / -.000 in
  • Operating Temperature
    -40 to +350 °F
  • Screw Thread Size
    M3
  • Weight
    0.25 lbs
  • Harmonization Code
    8483608000
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Installation Instructions
  • Series
    F-Series 6 Beam Coupling
  • UPC_NO
    63452904088

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought