Motion
FCR20-5-5-A
Ruland FCR20-5-5-A - Beam Coupling, 6-Beam Clamp Style, Bores 0.313"x0.313", OD 1.250", L 1.750", 7075 Aluminum
Mi Item #02336705
MFR #FCR20-5-5-A
Price$127.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland FCR20-5-5-A - Beam Coupling, 6-Beam Clamp Style, Bores 0.313"x0.313", OD 1.250", L 1.750", 7075 Aluminum
Mi Item #02336705
MFR #FCR20-5-5-A

Mfr description
FCR20-5-5-A FLEXBEAM-3 COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.61/each

Specifications

Dimensions

  • Length Through Bore
    0.8420 in
  • Outside Diameter
    1.2500 in
  • Weight
    0.273 lb

Details

  • Material
    7075 Aluminum
  • Number Of Beams
    6
  • Series
    F-Series 6 Beam Coupling
  • Torque Capacity
    5.83 ft-lbs
  • Torsional Stiffness
    0.038 in-lb/deg
  • UPC_NO
    63452900846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)