Motion
FCR20-6-6-A
Beam Shaft Coupling - Six Beam, 1.2500 in OD, 1.7500 in Length, 7075 Aluminum
MI ITEM #02336710
MFR #FCR20-6-6-A
Price$103.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beam Shaft Coupling - Six Beam, 1.2500 in OD, 1.7500 in Length, 7075 Aluminum
MI ITEM #02336710
MFR #FCR20-6-6-A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$103.58/each

Specifications

Dimensions

  • Bore - Side 1
    0.3750 in
  • Bore - Side 2
    0.3750 in
  • Length Through Bore
    0.8420 in
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    1.2500 in
  • Overall Length
    1.7500 in
  • Screw Thread Size
    M5
  • Weight
    0.27 lbs

Details

  • Bore Tolerance
    +.001 / -.000 in
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    7075 Aluminum
  • Max Rpm
    6000 rpm
  • Number Of Beams
    Six Beam
  • Operating Temperature
    -40 to +225 °F
  • Screw Clamp Type
    Clamp Type
  • Series
    F-Series 6 Beam Coupling
  • Torque Capacity
    5.08 ft-lbs
  • Torsional Stiffness
    0.048 in-lb/deg
  • UPC_NO
    63452900848

Overview

Mfr description
FCR20-6-6-A 6-BEAM CLAMP COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text