Motion
FCR24-10-6-SS
Ruland FCR24-10-6-SS - Beam Coupling, 6-Beam Clamp Style, Bores 0.625"x0.375", OD 1.500", L 2.250", 303 Stainless Steel
MI ITEM #02336721
MFR #FCR24-10-6-SS
Price$425.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland FCR24-10-6-SS - Beam Coupling, 6-Beam Clamp Style, Bores 0.625"x0.375", OD 1.500", L 2.250", 303 Stainless Steel
MI ITEM #02336721
MFR #FCR24-10-6-SS

Mfr description
FCR24-10-6-SS 6-BEAM CLAMP COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$425.57/each

Specifications

Dimensions

  • Bore - Side 1
    0.6250 in
  • Bore - Side 2
    0.3750 in
  • Length Through Bore
    1.0750 in
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.030 in
  • Outside Diameter
    1.5000 in
  • Overall Length
    2.2500 in
  • Screw Thread Size
    M5
  • Weight
    0.01 lbs

Details

  • Bore Tolerance
    +.001 / -.000 in
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    303 Stainless Steel
  • Max Rpm
    6000 rpm
  • Number Of Beams
    Six Beam
  • Operating Temperature
    -40 to +350 °F
  • Screw Clamp Type
    Clamp Type
  • Series
    F-Series 6 Beam Coupling
  • Torque Capacity
    14.58 ft-lbs
  • Torsional Stiffness
    0.031 in-lb/deg
  • UPC_NO
    63452904097

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)