Motion
FCR24-8-6-SS
Beam Shaft Coupling - Six Beam, 1.5000 in OD, 2.2500 in Length, 303 Stainless Steel
MI ITEM #02336730
MFR #FCR24-8-6-SS
Your Price$407.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beam Shaft Coupling - Six Beam, 1.5000 in OD, 2.2500 in Length, 303 Stainless Steel
MI ITEM #02336730
MFR #FCR24-8-6-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$407.84/each(List $587.27)

Overview

Mfr description
FCR24-8-6-SS 6-BEAM CLAMP COUPLING

Specifications

  • Screw Clamp Type
    Clamp Type
  • Bore - Side 1
    0.5000 in
  • Bore - Side 2
    0.3750 in
  • Number Of Beams
    Six Beam
  • Outside Diameter
    1.5000 in
  • Overall Length
    2.2500 in
  • Length Through Bore
    1.0750 in
  • Material
    303 Stainless Steel
  • Torque Capacity
    15.83 ft-lbs
  • Max Rpm
    6000 rpm
  • Max Angular Misalignment
    3 °
  • Torsional Stiffness
    0.021 in-lb/deg
  • Max Parallel Misalignment
    0.030 in
  • Bore Tolerance
    +.001 / -.000 in
  • Operating Temperature
    -40 to +350 °F
  • Screw Thread Size
    M5
  • Weight
    1.43 lbs
  • Harmonization Code
    8483608000
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Installation Instructions
  • Series
    F-Series 6 Beam Coupling
  • UPC_NO
    63452905171

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text