Motion
MWC30-1/2"-12MM-A

RULAND MANUFACTURING CO
MWC30-1/2"-12MM-A

Beam Shaft Coupling - 1.1810 in OD, 1.4960 in Length, 7075 Aluminum
MI ITEM #02336859
MFR #MWC30-1/2"-12MM-A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MWC30-1/2"-12MM-A

Beam Shaft Coupling - 1.1810 in OD, 1.4960 in Length, 7075 Aluminum
MI ITEM #02336859
MFR #MWC30-1/2"-12MM-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore - Side 1
    0.5000 in
  • Bore - Side 2
    12 mm
  • Max Angular Misalignment
    3
  • Max Axial Misalignment
    0.25 mm
  • Max Parallel Misalignment
    0.38 mm
  • Outside Diameter
    1.1810 in
  • Overall Length
    1.4960 in
  • Screw Thread Size
    M4
  • Weight
    0.170 lb

Details

  • Bore Tolerance
    +.001 / -.000 in
  • Harmonization Code
    8483608000
  • Manufacturer Product Page
  • Material
    7075 Aluminum
  • Max Rpm
    6000 rpm
  • Operating Temperature
    -40 to +225
  • Screw Clamp Type
    Clamp Type
  • Torque Capacity
    6.60 N-m
  • Torsional Stiffness
    0.71 in-lb/deg

Overview

Mfr description
ISR16-6-4-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text