Motion
MBC19-8-6-A
Bellows Shaft Coupling - Clamp-On, 19.1 mm OD, 30.2 mm Length, 7075 or 2024 Aluminum
MI ITEM #02336901
MFR #MBC19-8-6-A
Price$155.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bellows Shaft Coupling - Clamp-On, 19.1 mm OD, 30.2 mm Length, 7075 or 2024 Aluminum
MI ITEM #02336901
MFR #MBC19-8-6-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$155.43/each

Specifications

Dimensions

  • Axial Motion
    0.25 mm
  • Bore - Side 1
    8 mm
  • Bore - Side 2
    6 mm
  • Bore Size
    0.3150 in
  • Length Through Bore
    30.2 mm
  • Max Angular Misalignment
    1.50 °
  • Max Parallel Misalignment
    0.10 mm
  • Outside Diameter
    19.1 mm
  • Overall Length
    30.2 mm
  • Screw Thread Size
    M2.5
  • Shaft Penetration
    15.1 mm
  • Weight
    0.03 lbs

Details

  • Bellows Material
    321 Stainless Steel
  • Bore Tolerance
    +.03 / -.00 mm
  • Coupling Style
    Clamp-On
  • Dynamic Torque Non Reversing
    2.25 N-m
  • Dynamic Torque Reversing
    1.13 N-m
  • Harmonization Code
    8483608000
  • Hub Material
    7075 or 2024 Aluminum
  • Installation Instructions
  • Manufacturer Product Page
  • Max Rpm
    10000 rpm
  • Rated Temperature
    -40 to 200 °F
  • Series
    MBC
  • Static Torque
    4.5 N-m
  • Torque Capacity
    3.33 ft-lbs
  • Torsional Stiffness
    14 N-m/deg
  • UPC_NO
    63452906371

Overview

Mfr description
MBC19-8-6-A CLAMP BELLOWS COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought