Motion
MBC25-12-10-A
Bellows Shaft Coupling - Clamp-On, 25.4 mm OD, 33.3 mm Length, 7075 or 2024 Aluminum
MI ITEM #02336906
MFR #MBC25-12-10-A
Your Price$165.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bellows Shaft Coupling - Clamp-On, 25.4 mm OD, 33.3 mm Length, 7075 or 2024 Aluminum
MI ITEM #02336906
MFR #MBC25-12-10-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$165.49/each(List $238.31)

Overview

Mfr description
MBC25-12-10-A CLAMP BELLOWS COUPLING

Specifications

  • Coupling Style
    Clamp-On
  • Bore - Side 1
    12 mm
  • Bore - Side 2
    10 mm
  • Outside Diameter
    25.4 mm
  • Overall Length
    33.3 mm
  • Bore Size
    0.4720 in
  • Hub Material
    7075 or 2024 Aluminum
  • Bellows Material
    321 Stainless Steel
  • Static Torque
    6.8 N-m
  • Torque Capacity
    5 ft-lbs
  • Max Rpm
    10000 rpm
  • Max Angular Misalignment
    1.50 °
  • Length Through Bore
    33.3 mm
  • Torsional Stiffness
    27 N-m/deg
  • Max Parallel Misalignment
    0.10 mm
  • Axial Motion
    0.30 mm
  • Bore Tolerance
    +.03 / -.00 mm
  • Dynamic Torque Non Reversing
    3.40 N-m
  • Dynamic Torque Reversing
    1.70 N-m
  • Rated Temperature
    -40 to 200 °F
  • Shaft Penetration
    16.6 mm
  • Screw Thread Size
    M3
  • Series
    MBC
  • Weight
    0.07 lbs
  • Harmonization Code
    8483608000
  • Manufacturer Product Page
  • Installation Instructions
  • UPC_NO
    63452906376

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text