Motion
MBC33-12-12-A
Bellows Shaft Coupling - Clamp-On, 33.3 mm OD, 41 mm Length, 7075 or 2024 Aluminum
MI ITEM #02336916
MFR #MBC33-12-12-A
Your Price$186.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bellows Shaft Coupling - Clamp-On, 33.3 mm OD, 41 mm Length, 7075 or 2024 Aluminum
MI ITEM #02336916
MFR #MBC33-12-12-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$186.46/each(List $257.31)

Overview

Mfr description
MBC33-12-12-A CLAMP BELLOWS COUPLING

Specifications

  • Coupling Style
    Clamp-On
  • Bore - Side 1
    12 mm
  • Bore - Side 2
    12 mm
  • Outside Diameter
    33.3 mm
  • Overall Length
    41 mm
  • Bore Size
    0.4720 in
  • Hub Material
    7075 or 2024 Aluminum
  • Bellows Material
    321 Stainless Steel
  • Static Torque
    13.6 N-m
  • Torque Capacity
    10 ft-lbs
  • Max Rpm
    10000 rpm
  • Max Angular Misalignment
    1.50 °
  • Length Through Bore
    41.0 mm
  • Torsional Stiffness
    45 N-m/deg
  • Max Parallel Misalignment
    0.15 mm
  • Axial Motion
    0.40 mm
  • Bore Tolerance
    +.03 / -.00 mm
  • Dynamic Torque Non Reversing
    6.80 N-m
  • Dynamic Torque Reversing
    3.40 N-m
  • Rated Temperature
    -40 to 200 °F
  • Shaft Penetration
    20.5 mm
  • Screw Thread Size
    M3
  • Series
    MBC
  • Weight
    0.17 lbs
  • Harmonization Code
    8483608000
  • Manufacturer Product Page
  • Installation Instructions
  • UPC_NO
    63452906386

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text