Motion
MBC41-20-16-A
Bellows Shaft Coupling - Clamp-On, 41.3 mm OD, 50.8 mm Length, 7075 or 2024 Aluminum
Mi Item #02336943
MFR #MBC41-20-16-A
Price$198.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bellows Shaft Coupling - Clamp-On, 41.3 mm OD, 50.8 mm Length, 7075 or 2024 Aluminum
Mi Item #02336943
MFR #MBC41-20-16-A

Mfr description
MBC41-20-16-A CLAMP BELLOWS COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.60/each

Specifications

Dimensions

  • Axial Motion
    0.50 mm
  • Bore - Side 1
    20 mm
  • Bore - Side 2
    16 mm
  • Bore Size
    0.7870 in
  • Length Through Bore
    50.8 mm
  • Max Angular Misalignment
    2.00 °
  • Max Parallel Misalignment
    0.25 mm
  • Outside Diameter
    41.3 mm
  • Overall Length
    50.8 mm
  • Screw Thread Size
    M4
  • Shaft Penetration
    25.4 mm
  • Weight
    0.31 lbs

Details

  • Bellows Material
    321 Stainless Steel
  • Bore Tolerance
    +.03 / -.00 mm
  • Coupling Style
    Clamp-On
  • Dynamic Torque Non Reversing
    14.00 N-m
  • Dynamic Torque Reversing
    7.00 N-m
  • Harmonization Code
    8483608000
  • Hub Material
    7075 or 2024 Aluminum
  • Installation Instructions
  • Manufacturer Product Page
  • Max Rpm
    10000 rpm
  • Rated Temperature
    -40 to 200 °F
  • Series
    MBC
  • Static Torque
    28.0 N-m
  • Torque Capacity
    20.83 ft-lbs
  • Torsional Stiffness
    63 N-m/deg
  • UPC_NO
    63452906423
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)