Motion
MBC51-14-12-A
Bellows Shaft Coupling - Clamp-On, 50.8 mm OD, 58.7 mm Length, 7075 or 2024 Aluminum
MI ITEM #02336946
MFR #MBC51-14-12-A
List Price$343.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bellows Shaft Coupling - Clamp-On, 50.8 mm OD, 58.7 mm Length, 7075 or 2024 Aluminum
MI ITEM #02336946
MFR #MBC51-14-12-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$343.15/each for your price

Overview

Mfr description
MBC51-14-12-A CLAMP BELLOWS COUPLING

Specifications

  • Coupling Style
    Clamp-On
  • Bore - Side 1
    14 mm
  • Bore - Side 2
    12 mm
  • Outside Diameter
    50.8 mm
  • Overall Length
    58.7 mm
  • Bore Size
    0.5510 in
  • Hub Material
    7075 or 2024 Aluminum
  • Bellows Material
    321 Stainless Steel
  • Static Torque
    45.2 N-m
  • Torque Capacity
    33.33 ft-lbs
  • Max Rpm
    10000 rpm
  • Max Angular Misalignment
    2.00 °
  • Length Through Bore
    58.7 mm
  • Torsional Stiffness
    108 N-m/deg
  • Max Parallel Misalignment
    0.25 mm
  • Axial Motion
    0.50 mm
  • Bore Tolerance
    +.03 / -.00 mm
  • Dynamic Torque Non Reversing
    22.60 N-m
  • Dynamic Torque Reversing
    11.30 N-m
  • Rated Temperature
    -40 to 200 °F
  • Shaft Penetration
    29.3 mm
  • Screw Thread Size
    M5
  • Series
    MBC
  • Weight
    0.44 lbs
  • Harmonization Code
    8483608000
  • Manufacturer Product Page
  • Installation Instructions
  • UPC_NO
    63452906426

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text