Motion
MBC51-16-12-A
Bellows Shaft Coupling - Clamp-On, 50.8 mm OD, 58.7 mm Length, 7075 or 2024 Aluminum
Mi Item #02336948
MFR #MBC51-16-12-A
Price$343.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bellows Shaft Coupling - Clamp-On, 50.8 mm OD, 58.7 mm Length, 7075 or 2024 Aluminum
Mi Item #02336948
MFR #MBC51-16-12-A

Mfr description
MBC51-16-12-A CLAMP BELLOWS COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$343.15/each

Specifications

Dimensions

  • Axial Motion
    0.50 mm
  • Bore - Side 1
    16 mm
  • Bore - Side 2
    12 mm
  • Bore Size
    0.6300 in
  • Length Through Bore
    58.7 mm
  • Max Angular Misalignment
    2.00 °
  • Max Parallel Misalignment
    0.25 mm
  • Outside Diameter
    50.8 mm
  • Overall Length
    58.7 mm
  • Screw Thread Size
    M5
  • Shaft Penetration
    29.3 mm
  • Weight
    0.44 lbs

Details

  • Bellows Material
    321 Stainless Steel
  • Bore Tolerance
    +.03 / -.00 mm
  • Coupling Style
    Clamp-On
  • Dynamic Torque Non Reversing
    22.60 N-m
  • Dynamic Torque Reversing
    11.30 N-m
  • Harmonization Code
    8483608000
  • Hub Material
    7075 or 2024 Aluminum
  • Installation Instructions
  • Manufacturer Product Page
  • Max Rpm
    10000 rpm
  • Rated Temperature
    -40 to 200 °F
  • Series
    MBC
  • Static Torque
    45.2 N-m
  • Torque Capacity
    33.33 ft-lbs
  • Torsional Stiffness
    108 N-m/deg
  • UPC_NO
    63452906431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)