Overview
Mfr description
CMDS-005 POWER CABLE, 2-3" MOTORS
- NT 2 & 3" Motor Power Cable
Specifications
- Accessory TypeMotor Power Cable
- Enclosure RatingIP20, IP54, IP65, IP67, IP68
- Overall Dimensions1200 in
- Product TypeDrive Options & Accessories
- Standard Operating Temperature Range-4 to +104 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data