Motion
MCL-30-A
Ruland MCL-30-A - Shaft Collar, One-Piece, Bore 30mm, OD 54mm, W 15mm, 2024 Aluminum
MI ITEM #02337114
MFR #MCL-30-A
List Price$32.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MCL-30-A - Shaft Collar, One-Piece, Bore 30mm, OD 54mm, W 15mm, 2024 Aluminum
MI ITEM #02337114
MFR #MCL-30-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.81/each for your price

Overview

Mfr description
MCL-30-A ONE-PIECE CLAMP SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    30 mm
  • Bore Type
    Plain
  • Construction
    One Piece - Split
  • Outside Diameter
    2.1260 in
  • Bore Size
    1.1811 in
  • Width
    15 mm
  • Material
    Aluminum
  • Type Series
    MCL
  • Clearance Diameter Max
    2.3310 in
  • Screw / Locking Style
    Exposed Screw Head
  • Locknut Finish
    Bright
  • Finish
    Bright
  • Forged Clamp Screw
    M6x18
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    M6x18
  • Bore Tolerance
    +.050 / +.012 mm
  • Rated Temperature
    -40 to +225 F
  • Width Tolerance
    +.076 / -.254 mm
  • Weight
    0.150 lb
  • Harmonization Code
    8483608000
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Product Page
  • Installation Instructions
  • UPC_NO
    63452901229

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought