Motion
MCL-75-SS
Shaft Collar - MCL Series, One Piece - Split, Stainless Steel, Plain, 75 mm Bore, 4.0550 in OD, 19 mm Width
MI ITEM #02337143
MFR #MCL-75-SS
Price$264.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - MCL Series, One Piece - Split, Stainless Steel, Plain, 75 mm Bore, 4.0550 in OD, 19 mm Width
MI ITEM #02337143
MFR #MCL-75-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$264.24/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Bore Size
    2.9528 in
  • Clearance Diameter Max
    4.2950 in
  • Outside Diameter
    4.0550 in
  • Screw Size
    M8x25
  • Weight
    1.290 lb
  • Width
    19 mm

Details

  • Bore Tolerance
    +.050 / +.012 mm
  • Bore Type
    Plain
  • Construction
    One Piece - Split
  • Finish
    Bright
  • Finish Coating
    Plain
  • Forged Clamp Screw
    M8x25
  • Grade
    303
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Locking Device
    Clamp
  • Locknut Finish
    Bright
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Rated Temperature
    -40 to +350 F
  • Screw / Locking Style
    Exposed Screw Head
  • Screw Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Type Series
    MCL
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452901285
  • Width Tolerance
    +.076 / -.254 mm

Overview

Mfr description
MCL-75-SS ONE-PIECE CLAMP SHAFT COLLAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text