Motion
MCL-8-A
Shaft Collar - MCL Series, One Piece - Split, Aluminum, Plain, 8 mm Bore, 0.7090 in OD, 9 mm Width
MI ITEM #02337147
MFR #MCL-8-A
Price$8.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - MCL Series, One Piece - Split, Aluminum, Plain, 8 mm Bore, 0.7090 in OD, 9 mm Width
MI ITEM #02337147
MFR #MCL-8-A

Mfr description
MCL-8-A ONE-PIECE CLAMP SHAFT COLLAR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.87/each

Specifications

Dimensions

  • Bore Diameter
    8 mm
  • Bore Size
    0.3150 in
  • Clearance Diameter Max
    0.8820 in
  • Outside Diameter
    0.7090 in
  • Screw Size
    M3x8
  • Weight
    0.010 lb
  • Width
    9 mm

Details

  • Bore Tolerance
    +.050 / +.012 mm
  • Bore Type
    Plain
  • Construction
    One Piece - Split
  • Finish
    Bright
  • Forged Clamp Screw
    M3x8
  • Grade
    2024
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Locking Device
    Clamp
  • Locknut Finish
    Bright
  • Manufacturer Product Page
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • Rated Temperature
    -40 to +225 F
  • Screw / Locking Style
    Exposed Screw Head
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Type Series
    MCL
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452901286
  • Width Tolerance
    +.076 / -.254 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)