Motion
MCLX-12-12-A
Clamp-On Rigid Coupling - MCLX Series, Bright, 2024 Aluminum, Bore - Side 1: 12 mm, Bore - Side 2: 12 mm
MI ITEM #02337179
MFR #MCLX-12-12-A
Your Price$71.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - MCLX Series, Bright, 2024 Aluminum, Bore - Side 1: 12 mm, Bore - Side 2: 12 mm
MI ITEM #02337179
MFR #MCLX-12-12-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$71.58/each(List $98.78)

Overview

Mfr description
MCLX-12-12-A ONE-PIECE RIGID COUPLING

Specifications

  • Coupling Type
    One-Piece Clamp without Keyway
  • Clearance Diameter Max
    1.2990 in
  • Bore - Side 1
    12 mm
  • Bore - Side 2
    12 mm
  • Coupling Material
    2024 Aluminum
  • Outside Diameter
    29 mm
  • Overall Length
    45 mm
  • Torque Capacity
    70 ft-lbs
  • Bore Size
    0.4720 in
  • Max Rpm
    4000 rpm
  • Finish Coating
    Bright
  • Screw Finish
    Black Oxide
  • Screw Location
    10.6 mm
  • Screw Material
    Alloy Steel with Nypatch
  • Screw Thread Size
    M4
  • Screw Type / Material
    Alloy Steel with Nypatch®
  • Series
    MCLX
  • Angular Misalignment
    0 °
  • Parallel Misalignment
    0.00 mm
  • Axial Motion
    0.00 mm
  • Bore Tolerance
    +.050 / +.012 mm
  • Temperature Rating
    -40 to +225 °F
  • Weight
    0.15 lbs
  • Harmonization Code
    8483608000
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Installation Video
  • UPC_NO
    63452901366
  • Material
    2024 Aluminum
  • Screw Size
    M4
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought