Motion
MOCT33-12-A CLAMP OLDHAM COUPLING HUB

RULAND MANUFACTURING CO
MOCT33-12-A CLAMP OLDHAM COUPLING HUB

Ruland MOCT33-12-A - Oldham Coupling Hub, Clamp Style, Bore 12mm, OD 33.3mm, L 47.6mm, 2024 or 7075 Aluminum
MI ITEM #02337340
MFR #MOCT33-12-A CLAMP OLDHAM COUPLING HUB
Your Price$38.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MOCT33-12-A CLAMP OLDHAM COUPLING HUB

Ruland MOCT33-12-A - Oldham Coupling Hub, Clamp Style, Bore 12mm, OD 33.3mm, L 47.6mm, 2024 or 7075 Aluminum
MI ITEM #02337340
MFR #MOCT33-12-A CLAMP OLDHAM COUPLING HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.90/each(List $65.36)

Overview

Mfr description
MOCT33-12-A CLAMP OLDHAM COUPLING HUB

Specifications

  • Outside Diameter
    1.3130 in
  • Length Through Bore
    0.5910 in
  • Material
    2024 or 7075 Aluminum
  • Series
    MOCT
  • Operating Temperature Range
    -23 °C to 148 °C
  • Product Type
    Oldham Coupling Hubs
  • UPC_NO
    63452905943

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text