Motion
MOCT41-20-A CLAMP OLDHAM COUPLING HUB

RULAND MANUFACTURING CO
MOCT41-20-A CLAMP OLDHAM COUPLING HUB

Ruland MOCT41-20-A - Oldham Coupling Hub, Clamp Style, Bore 20mm, OD 41.3mm, L 50.8mm, 2024 or 7075 Aluminum
MI ITEM #02337348
MFR #MOCT41-20-A CLAMP OLDHAM COUPLING HUB
Price$76.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MOCT41-20-A CLAMP OLDHAM COUPLING HUB

Ruland MOCT41-20-A - Oldham Coupling Hub, Clamp Style, Bore 20mm, OD 41.3mm, L 50.8mm, 2024 or 7075 Aluminum
MI ITEM #02337348
MFR #MOCT41-20-A CLAMP OLDHAM COUPLING HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$76.17/each

Specifications

Dimensions

  • Length Through Bore
    0.7090 in
  • Outside Diameter
    1.6250 in

Details

  • Material
    2024 or 7075 Aluminum
  • Operating Temperature Range
    -23 °C to 148 °C
  • Product Type
    Oldham Coupling Hubs
  • Series
    MOCT
  • UPC_NO
    63452905950

Overview

Mfr description
MOCT41-20-A CLAMP OLDHAM COUPLING HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought