Motion
MOCT51-14-A CLAMP OLDHAM COUPLING HUB

RULAND MANUFACTURING CO
MOCT51-14-A CLAMP OLDHAM COUPLING HUB

Ruland MOCT51-14-A - Oldham Coupling Hub, Clamp Style, Bore 14mm, OD 50.8mm, L 59.7mm, 2024 or 7075 Aluminum
Mi Item #02337350
MFR #MOCT51-14-A CLAMP OLDHAM COUPLING HUB
Price$128.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MOCT51-14-A CLAMP OLDHAM COUPLING HUB

Ruland MOCT51-14-A - Oldham Coupling Hub, Clamp Style, Bore 14mm, OD 50.8mm, L 59.7mm, 2024 or 7075 Aluminum
Mi Item #02337350
MFR #MOCT51-14-A CLAMP OLDHAM COUPLING HUB

Mfr description
MOCT51-14-A CLAMP OLDHAM COUPLING HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.08/each

Specifications

Dimensions

  • Length Through Bore
    0.8190 in
  • Outside Diameter
    2 in

Details

  • Material
    2024 or 7075 Aluminum
  • Operating Temperature Range
    -23 °C to 148 °C
  • Product Type
    Oldham Coupling Hubs
  • Series
    MOCT
  • UPC_NO
    63452906574
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)