Motion
MOST13-4-A SET OLDHAM COUPLING HUB

RULAND MANUFACTURING CO
MOST13-4-A SET OLDHAM COUPLING HUB

Ruland MOST13-4-A - Oldham Coupling Hub, Set Screw Style, Bore 4mm, OD 12.7mm, L 15.9mm, 2024 or 7075 Aluminum
MI ITEM #02337360
MFR #MOST13-4-A SET OLDHAM COUPLING HUB
Your Price$17.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MOST13-4-A SET OLDHAM COUPLING HUB

Ruland MOST13-4-A - Oldham Coupling Hub, Set Screw Style, Bore 4mm, OD 12.7mm, L 15.9mm, 2024 or 7075 Aluminum
MI ITEM #02337360
MFR #MOST13-4-A SET OLDHAM COUPLING HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.20/each(List $23.72)

Overview

Mfr description
MOST13-4-A SET OLDHAM COUPLING HUB

Specifications

  • Outside Diameter
    0.5000 in
  • Length Through Bore
    0.2200 in
  • Material
    2024 or 7075 Aluminum
  • Series
    MOST
  • Operating Temperature Range
    -23 °C to 148 °C
  • Product Type
    Oldham Coupling Hubs
  • UPC_NO
    63452906564

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text