1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RULAND MANUFACTURING CO
MOST13-5-A SET OLDHAM COUPLING HUB
Ruland MOST13-5-A - Oldham Coupling Hub, Set Screw Style, Bore 5mm, OD 12.7mm, L 15.9mm, 2024 or 7075 Aluminum
MI ITEM #
02337361
MFR #
MOST13-5-A SET OLDHAM COUPLING HUB
Price
$23.72
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Oldham Couplings
RULAND MANUFACTURING CO MOST13-5-A SET OLDHAM COUPLING HUB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RULAND MANUFACTURING CO
MOST13-5-A SET OLDHAM COUPLING HUB
Ruland MOST13-5-A - Oldham Coupling Hub, Set Screw Style, Bore 5mm, OD 12.7mm, L 15.9mm, 2024 or 7075 Aluminum
MI ITEM #
02337361
MFR #
MOST13-5-A SET OLDHAM COUPLING HUB
Mfr description
MOST13-5-A SET OLDHAM COUPLING HUB
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$23
.72
/each
Add to Cart
Specifications
Dimensions
Length Through Bore
0.2200 in
Outside Diameter
0.5000 in
Details
Material
2024 or 7075 Aluminum
Operating Temperature Range
-23 °C to 148 °C
Product Type
Oldham Coupling Hubs
Series
MOST
UPC_NO
63452906565
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items