Motion
MOST19-8-A SET OLDHAM COUPLING HUB

RULAND MANUFACTURING CO
MOST19-8-A SET OLDHAM COUPLING HUB

Ruland MOST19-8-A - Oldham Coupling Hub, Set Screw Style, Bore 8mm, OD 19.1mm, L 22.2mm, 2024 or 7075 Aluminum
MI ITEM #02337368
MFR #MOST19-8-A SET OLDHAM COUPLING HUB
Your Price$21.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MOST19-8-A SET OLDHAM COUPLING HUB

Ruland MOST19-8-A - Oldham Coupling Hub, Set Screw Style, Bore 8mm, OD 19.1mm, L 22.2mm, 2024 or 7075 Aluminum
MI ITEM #02337368
MFR #MOST19-8-A SET OLDHAM COUPLING HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.36/each(List $29.48)

Overview

Mfr description
MOST19-8-A SET OLDHAM COUPLING HUB

Specifications

  • Outside Diameter
    0.7500 in
  • Length Through Bore
    0.3820 in
  • Material
    2024 or 7075 Aluminum
  • Series
    MOST
  • Operating Temperature Range
    -23 °C to 148 °C
  • Product Type
    Oldham Coupling Hubs
  • UPC_NO
    63452906225

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text