Overview
Mfr description
MOST25-10-A SET OLDHAM COUPLING HUB
Specifications
- Outside Diameter1 in
- Length Through Bore0.4690 in
- Material2024 or 7075 Aluminum
- SeriesMOST
- Operating Temperature Range-23 °C to 148 °C
- Product TypeOldham Coupling Hubs
- UPC_NO63452906228
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data