Motion
MSC-10-SS
MSC-10-SS Ruland - Set Screw Collar - MSC Series, Solid, Stainless Steel, Plain, 10 mm Bore, 20 mm OD, 10 mm Width
Mi Item #02337383
MFR #MSC-10-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSC-10-SS Ruland - Set Screw Collar - MSC Series, Solid, Stainless Steel, Plain, 10 mm Bore, 20 mm OD, 10 mm Width
Mi Item #02337383
MFR #MSC-10-SS

Mfr description
MSC-10-SS SET SCREW SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Bore Size
    0.3937 in
  • Forged Set Screw
    M5x5 mm
  • Outside Diameter
    0.7900 in
  • Screw Length
    0.2000 in
  • Screw Size
    M5x5
  • Weight
    0.040 lb
  • Width
    0.3937 in

Details

  • Bore Tolerance
    +.076 / -.254 mm
  • Bore Type
    Plain
  • Construction
    Solid
  • Finish
    Bright
  • Finish Coating
    Plain
  • Grade
    303
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Locking Device
    Set Screw
  • Locknut Finish
    Bright
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Rated Temperature
    -40 to +350 F
  • Screw / Locking Style
    Socket Set Screw
  • Screw Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Type Series
    MSC
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452901481
  • Width Tolerance
    +.003 / -.010 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)