Specifications
Dimensions
- Bore Diameter25 mm
- Bore Size0.9843 in
- Forged Set ScrewM8x8 mm
- Outside Diameter1.5700 in
- Screw Length0.3100 in
- Screw SizeM8x8
- Weight0.210 lb
- Width0.6299 in
Details
- Bore Tolerance+.076 / -.254 mm
- Bore TypePlain
- ConstructionSolid
- FinishBlack Oxide
- Harmonization Code8483608000
- Installation Instructions
- Locking DeviceSet Screw
- Locknut FinishBlack Oxide
- Manufacturer Product Page
- MaterialSteel
- Product TypeShaft Collars
- Rated Temperature-40 to +350 F
- Screw / Locking StyleSocket Set Screw
- Screw FinishBlack Oxide
- Screw MaterialAlloy Steel
- Type SeriesMSC
- Typical ApplicationGuiding, Spacing, Component Alignment, Mechanical Stop, Mounting
- UPC_NO63452901496
- Width Tolerance+.003 / -.010 in
Overview
Mfr description
MSC-25-F SET SCREW SHAFT COLLAR