Motion
MSC-35-SS
MSC-35-SS Ruland - Set Screw Collar - MSC Series, Solid, Stainless Steel, Plain, 35 mm Bore, 56 mm OD, 16 mm Width
MI ITEM #02337404
MFR #MSC-35-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSC-35-SS Ruland - Set Screw Collar - MSC Series, Solid, Stainless Steel, Plain, 35 mm Bore, 56 mm OD, 16 mm Width
MI ITEM #02337404
MFR #MSC-35-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MSC-35-SS SET SCREW SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    35 mm
  • Bore Type
    Plain
  • Construction
    Solid
  • Outside Diameter
    2.2000 in
  • Bore Size
    1.3780 in
  • Width
    0.6299 in
  • Material
    Stainless Steel
  • Type Series
    MSC
  • Screw / Locking Style
    Socket Set Screw
  • Locknut Finish
    Bright
  • Finish
    Bright
  • Forged Set Screw
    M8x12 mm
  • Screw Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    M8x12
  • Bore Tolerance
    +.076 / -.254 mm
  • Rated Temperature
    -40 to +350 F
  • Width Tolerance
    +.003 / -.010 in
  • Weight
    0.420 lb
  • Harmonization Code
    8483608000
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Product Page
  • Installation Instructions
  • UPC_NO
    63452901505
  • Screw Length
    0.4700 in
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text