Motion
MSP-14-SS
Shaft Collar - MSP Series, Two Piece - Split, Stainless Steel, Plain, 14 mm Bore, 1.1810 in OD, 11 mm Width
Mi Item #02337428
MFR #MSP-14-SS
Price$30.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - MSP Series, Two Piece - Split, Stainless Steel, Plain, 14 mm Bore, 1.1810 in OD, 11 mm Width
Mi Item #02337428
MFR #MSP-14-SS

Mfr description
MSP-14-SS TWO-PIECE SPLIT SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.28/each

Specifications

Dimensions

  • Bore Diameter
    14 mm
  • Bore Size
    0.5512 in
  • Clearance Diameter Max
    1.3270 in
  • Outside Diameter
    1.1810 in
  • Screw Size
    M4x14
  • Weight
    0.110 lb
  • Width
    11 mm

Details

  • Bore Tolerance
    +.050 / +.012 mm
  • Bore Type
    Plain
  • Construction
    Two Piece - Split
  • Finish
    Bright
  • Finish Coating
    Plain
  • Forged Clamp Screw
    M4x14
  • Grade
    303
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Locking Device
    Clamp
  • Locknut Finish
    Bright
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Rated Temperature
    -40 to +350 F
  • Screw / Locking Style
    Exposed Screw Head
  • Screw Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Type Series
    MSP
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452901536
  • Width Tolerance
    +.076 / -.254 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)