Motion
MSP-23-SS
Ruland MSP-23-SS - Shaft Collar, Two-Piece, Bore 23mm, OD 45mm, W 15mm, 303 Stainless Steel
MI ITEM #02337448
MFR #MSP-23-SS
List Price$89.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSP-23-SS - Shaft Collar, Two-Piece, Bore 23mm, OD 45mm, W 15mm, 303 Stainless Steel
MI ITEM #02337448
MFR #MSP-23-SS

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$89.99/each for your price

Overview

Mfr description
MSP-23-SS TWO-PIECE SPLIT SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    23 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.7720 in
  • Bore Size
    0.9055 in
  • Width
    15 mm
  • Material
    Stainless Steel
  • Clearance Diameter Max
    2.0510 in
  • Screw / Locking Style
    Exposed Screw Head
  • Locknut Finish
    Bright
  • Finish
    Bright
  • Forged Clamp Screw
    M6x16
  • Screw Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    M6x16
  • Rated Temperature
    -40 to +350 F
  • Width Tolerance
    +.076 / -.254 mm
  • Weight
    0.300 lb
  • Harmonization Code
    8483608000
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Product Page
  • Installation Instructions
  • Manufacturer Catalog Number
    MSP-23-SS
  • UPC_NO
    63452901563
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text