Motion
MSP-9-A
Ruland MSP-9-A - Shaft Collar, Two-Piece, Bore 9mm, OD 24mm, W 9mm, 2024 Aluminum
MI ITEM #02337501
MFR #MSP-9-A
Your Price$19.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSP-9-A - Shaft Collar, Two-Piece, Bore 9mm, OD 24mm, W 9mm, 2024 Aluminum
MI ITEM #02337501
MFR #MSP-9-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.24/each(List $26.54)

Overview

Mfr description
MSP-9-A TWO-PIECE SPLIT SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    9 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    0.9450 in
  • Bore Size
    0.3543 in
  • Width
    9 mm
  • Material
    Aluminum
  • Clearance Diameter Max
    1.0350 in
  • Screw / Locking Style
    Exposed Screw Head
  • Locknut Finish
    Bright
  • Finish
    Bright
  • Forged Clamp Screw
    M3x10
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    M3x10
  • Rated Temperature
    -40 to +225 F
  • Width Tolerance
    +.076 / -.254 mm
  • Weight
    0.020 lb
  • Harmonization Code
    8483608000
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Product Page
  • Installation Instructions
  • Manufacturer Catalog Number
    MSP-9-A
  • UPC_NO
    63452901641

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text