Motion
MSPC-15-15-F
Clamp-On Rigid Coupling - MSPC Series, Black Oxide, 1215 Lead-Free Steel, Bore - Side 1: 15 mm, Bore - Side 2: 15 mm
MI ITEM #02337510
MFR #MSPC-15-15-F
List Price$198.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - MSPC Series, Black Oxide, 1215 Lead-Free Steel, Bore - Side 1: 15 mm, Bore - Side 2: 15 mm
MI ITEM #02337510
MFR #MSPC-15-15-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$198.65/each for your price

Overview

Mfr description
MSPC-15-15-F TWO-PIECE RIGID COUPLING

Specifications

  • Coupling Type
    Two-Piece Clamp with Keyway
  • Clearance Diameter Max
    1.5510 in
  • Bore - Side 1
    15 mm
  • Bore - Side 2
    15 mm
  • Coupling Material
    1215 Lead-Free Steel
  • Outside Diameter
    34 mm
  • Overall Length
    50 mm
  • Keyway - Side 1
    5 mm
  • Keyway - Side 2
    5 mm
  • Torque Capacity
    148 ft-lbs
  • Bore Size
    0.5910 in
  • Max Rpm
    4000 rpm
  • Finish Coating
    Black Oxide
  • Screw Finish
    Black Oxide
  • Screw Location
    12.0 mm
  • Screw Material
    Alloy Steel with Nypatch
  • Screw Thread Size
    M5
  • Screw Type / Material
    Alloy Steel with Nypatch®
  • Series
    MSPC
  • Angular Misalignment
    0 °
  • Parallel Misalignment
    0.00 mm
  • Axial Motion
    0.00 mm
  • Bore Tolerance
    +.050 / +.012 mm
  • Temperature Rating
    -40 to +350 °F
  • Weight
    0.61 lbs
  • Harmonization Code
    8483608000
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Installation Video
  • UPC_NO
    63452901672
  • Material
    1215 Carbon Steel
  • Screw Size
    M5
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text