Motion
MSPC-25-25-F
Clamp-on Rigid Coupling - MSPC Series, Black Oxide, 1215 Lead-Free Steel, Bore - Side 1: 25 mm, Bore - Side 2: 25 mm
Mi Item #02337517
MFR #MSPC-25-25-F
Price$154.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - MSPC Series, Black Oxide, 1215 Lead-Free Steel, Bore - Side 1: 25 mm, Bore - Side 2: 25 mm
Mi Item #02337517
MFR #MSPC-25-25-F

Mfr description
MSPC-25-25-F TWO-PIECE RIGID COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.08/each

Specifications

Dimensions

  • Angular Misalignment
    0 °
  • Axial Motion
    0.00 mm
  • Bore - Side 1
    25 mm
  • Bore - Side 2
    25 mm
  • Bore Size
    0.9840 in
  • Clearance Diameter Max
    2.0280 in
  • Coupling Length
    75 mm
  • Keyway - Side 1
    8 mm
  • Keyway - Side 2
    8 mm
  • Keyway Size
    8 mm
  • Length Through Bore
    75 mm
  • Outside Diameter
    45 mm
  • Overall Length
    75 mm
  • Parallel Misalignment
    0.00 mm
  • Screw Location
    16.9 mm
  • Screw Size
    M6
  • Screw Thread Size
    M6
  • Weight
    1.43 lbs

Details

  • Bore Tolerance
    +.050 / +.012 mm
  • Coupling Material
    1215 Lead-Free Steel
  • Coupling Type
    Two-Piece Clamp with Keyway
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8483608000
  • Installation Video
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    1215 Carbon Steel
  • Max Rpm
    4000 rpm
  • Maximum Speed
    4000 rpm
  • Maximum Transmitted Torque
    3540.3
  • Number Of Locking Screws
    8
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel with Nypatch
  • Screw Type / Material
    Alloy Steel with Nypatch®
  • Series
    MSPC
  • Shaft Attachment
    Two-Piece Clamp
  • Temperature Rating
    -40 to +350 °F
  • Torque Capacity
    295 ft-lbs
  • Torque Rating (in-lb)
    3540.3 in-lb
  • UPC_NO
    63452901695
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)