Motion
MSPX-14-14-SS
Clamp-on Rigid Coupling - MSPX Series, Bright, 303 Stainless Steel, Bore - Side 1: 14 mm, Bore - Side 2: 14 mm
Mi Item #02337535
MFR #MSPX-14-14-SS
Price$292.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - MSPX Series, Bright, 303 Stainless Steel, Bore - Side 1: 14 mm, Bore - Side 2: 14 mm
Mi Item #02337535
MFR #MSPX-14-14-SS

Mfr description
MSPX-14-14-SS TWO-PIECE RIGID COUPLING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$292.37/each

Specifications

Dimensions

  • Angular Misalignment
    0 °
  • Axial Motion
    0.00 mm
  • Bore - Side 1
    14 mm
  • Bore - Side 2
    14 mm
  • Bore Size
    0.5510 in
  • Clearance Diameter Max
    1.5510 in
  • Coupling Length
    50 mm
  • Coupling Size
    7/8 in
  • Length Through Bore
    50 mm
  • Outside Diameter
    34 mm
  • Overall Length
    50 mm
  • Parallel Misalignment
    0.00 mm
  • Screw Location
    12.0 mm
  • Screw Size
    M5
  • Screw Thread Size
    M5
  • Weight
    0.65 lbs

Details

  • Bore Tolerance
    +.050 / +.012 mm
  • Coupling Material
    303 Stainless Steel
  • Coupling Type
    Two-Piece Clamp Without Keyway
  • Finish Coating
    Bright
  • Harmonization Code
    8483608000
  • Installation Video
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    303 Stainless Steel
  • Max Rpm
    4000 rpm
  • Maximum Speed
    4000 rpm
  • Maximum Transmitted Torque
    531
  • Number Of Locking Screws
    8
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel with Nypatch
  • Screw Type / Material
    18-8 300 Series Stainless Steel with Nypatch®
  • Series
    MSPX
  • Shaft Attachment
    Two-Piece Clamp
  • Temperature Rating
    -40 to +350 °F
  • Torque Capacity
    44 ft-lbs
  • Torque Rating (in-lb)
    531 in-lb
  • UPC_NO
    63452901784
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)