Motion
MSPX-16-16-F
Clamp-On Rigid Coupling - MSPX Series, Black Oxide, 1215 Lead-Free Steel, Bore - Side 1: 16 mm, Bore - Side 2: 16 mm
MI ITEM #02337540
MFR #MSPX-16-16-F
Price$162.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - MSPX Series, Black Oxide, 1215 Lead-Free Steel, Bore - Side 1: 16 mm, Bore - Side 2: 16 mm
MI ITEM #02337540
MFR #MSPX-16-16-F

Mfr description
MSPX-16-16-F TWO-PIECE RIGID COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.44/each

Specifications

Dimensions

  • Angular Misalignment
    0 °
  • Axial Motion
    0.00 mm
  • Bore - Side 1
    16 mm
  • Bore - Side 2
    16 mm
  • Bore Size
    0.6300 in
  • Clearance Diameter Max
    1.5510 in
  • Outside Diameter
    34 mm
  • Overall Length
    50 mm
  • Parallel Misalignment
    0.00 mm
  • Screw Location
    12.0 mm
  • Screw Size
    M5
  • Screw Thread Size
    M5
  • Weight
    0.61 lbs

Details

  • Bore Tolerance
    +.050 / +.012 mm
  • Coupling Material
    1215 Lead-Free Steel
  • Coupling Type
    Two-Piece Clamp Without Keyway
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8483608000
  • Installation Video
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    1215 Carbon Steel
  • Max Rpm
    4000 rpm
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel with Nypatch
  • Screw Type / Material
    Alloy Steel with Nypatch®
  • Series
    MSPX
  • Temperature Rating
    -40 to +350 °F
  • Torque Capacity
    148 ft-lbs
  • UPC_NO
    63452901789

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)