Motion
MSPX-25-25-F
Ruland MSPX-25-25-F - Rigid Coupling, Two-Piece, Bores 25mmx25mm, OD 45mm, L 75mm, 1215 Lead-Free Steel
MI ITEM #02337543
MFR #MSPX-25-25-F
Your Price$143.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSPX-25-25-F - Rigid Coupling, Two-Piece, Bores 25mmx25mm, OD 45mm, L 75mm, 1215 Lead-Free Steel
MI ITEM #02337543
MFR #MSPX-25-25-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$143.27/each(List $164.76)

Overview

Mfr description
MSPX-25-25-F TWO-PIECE RIGID COUPLING

Specifications

  • Coupling Type
    Two-Piece Clamp Without Keyway
  • Clearance Diameter Max
    2.0280 in
  • Bore - Side 1
    25 mm
  • Bore - Side 2
    25 mm
  • Coupling Material
    1215 Lead-Free Steel
  • Outside Diameter
    45 mm
  • Overall Length
    75 mm
  • Torque Capacity
    295 ft-lbs
  • Bore Size
    0.9840 in
  • Max Rpm
    4000 rpm
  • Finish Coating
    Black Oxide
  • Screw Finish
    Black Oxide
  • Screw Location
    16.9 mm
  • Screw Material
    Alloy Steel with Nypatch
  • Screw Thread Size
    M6
  • Screw Type / Material
    Alloy Steel with Nypatch®
  • Series
    MSPX
  • Angular Misalignment
    0 °
  • Parallel Misalignment
    0.00 mm
  • Axial Motion
    0.00 mm
  • Bore Tolerance
    +.050 mm / +.012 mm
  • Temperature Rating
    -40 to +350 °F
  • Weight
    1.43 lbs
  • Harmonization Code
    8483608000
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Installation Video
  • UPC_NO
    63452901810
  • Material
    1215 Carbon Steel
  • Screw Size
    M6
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text