Motion
MSPX-6-6-SS
Clamp-On Rigid Coupling - MSPX Series, Bright, 303 Stainless Steel, Bore - Side 1: 6 mm, Bore - Side 2: 6 mm
MI ITEM #02337556
MFR #MSPX-6-6-SS
Price$166.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - MSPX Series, Bright, 303 Stainless Steel, Bore - Side 1: 6 mm, Bore - Side 2: 6 mm
MI ITEM #02337556
MFR #MSPX-6-6-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$166.23/each

Specifications

Dimensions

  • Angular Misalignment
    0 °
  • Axial Motion
    0.00 mm
  • Bore - Side 1
    6 mm
  • Bore - Side 2
    6 mm
  • Bore Size
    0.2360 in
  • Clearance Diameter Max
    0.8460 in
  • Outside Diameter
    18 mm
  • Overall Length
    30 mm
  • Parallel Misalignment
    0.00 mm
  • Screw Location
    5.9 mm
  • Screw Size
    M3
  • Screw Thread Size
    M3
  • Weight
    0.12 lbs

Details

  • Bore Tolerance
    +.050 / +.012 mm
  • Coupling Material
    303 Stainless Steel
  • Coupling Type
    Two-Piece Clamp Without Keyway
  • Finish Coating
    Bright
  • Harmonization Code
    8483608000
  • Installation Video
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    303 Stainless Steel
  • Max Rpm
    4000 rpm
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel with Nypatch
  • Screw Type / Material
    18-8 300 Series Stainless Steel with Nypatch®
  • Series
    MSPX
  • Temperature Rating
    -40 to +350 °F
  • Torque Capacity
    7 ft-lbs
  • UPC_NO
    63452901857

Overview

Mfr description
MSPX-6-6-SS TWO-PIECE RIGID COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text