Motion
MTCL-16-2-F
Shaft Collar - MTCL Series, One Piece - Clamp, Steel - 1215 Lead-Free, Threaded, 34 mm OD, 13 mm Wide
Mi Item #02337562
MFR #MTCL-16-2-F
Price$14.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - MTCL Series, One Piece - Clamp, Steel - 1215 Lead-Free, Threaded, 34 mm OD, 13 mm Wide
Mi Item #02337562
MFR #MTCL-16-2-F

Mfr description
MTCL-16-2-F ONE-PIECE CLAMP COLLAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.87/each

Specifications

Dimensions

  • Outside Diameter
    34 mm
  • Width
    13 mm

Details

  • Bore Thread
    M16X2
  • Construction
    One Piece - Clamp
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Steel - 1215 Lead-Free
  • Series
    MTCL
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)