Motion
MTCL-20-2.5-F
Shaft Collar - MTCL Series, One Piece - Clamp, Steel - 1215 Lead-Free, Threaded, 40 mm OD, 15 mm Wide
MI ITEM #02337564
MFR #MTCL-20-2.5-F
Price$20.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - MTCL Series, One Piece - Clamp, Steel - 1215 Lead-Free, Threaded, 40 mm OD, 15 mm Wide
MI ITEM #02337564
MFR #MTCL-20-2.5-F

Mfr description
MTCL-20-2.5-F ONE-PIECE CLAMP COLLAR
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.96/each

Specifications

Dimensions

  • Outside Diameter
    40 mm
  • Width
    15 mm

Details

  • Bore Thread
    M20X2.5
  • Construction
    One Piece - Clamp
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Steel - 1215 Lead-Free
  • Series
    MTCL
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)